




€71.24/ pieceexcl. VAT
€86.20incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Standpipe |
Manufacturer ID | 3831 12 21 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 12 mm |
Stem Outside Diameter | 12 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 43 g |
C | G1/2 |
D | 12 mm |
F | 24 mm |
H | 36 mm |
K | 26 mm |