




€28.55/ pieceexcl. VAT
€34.55incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Standpipe |
Manufacturer ID | 3831 04 19 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 4 mm |
Stem Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 4 g |
C | M5x0.8 |
D | 4 mm |
F | 10 mm |
H | 23.5 mm |
K | 8 mm |