




€48.39/ pieceexcl. VAT
€58.55incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Stud Run Tee |
Manufacturer ID | 3693 14 21 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 112 g |
C | G1/2 |
D | 14 mm |
E | 9 mm |
F | 24 mm |
G | 21.5 mm |
H | 38.5 mm |
H1 | 34 mm |
H2 | 38.5 mm |
J | 16 mm |
K | 26 mm |
L | 45 mm |
L/2 | 22.5 mm |