




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Stud Fitting |
Manufacturer ID | 6579 06 13WP2 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 3 g |
C | R1/4 |
D | 6 mm |
G | 11 mm |
H | 14 mm |
J | 10 mm |
L | 19 mm |
L1 | 19 mm |