




€12.39/ pieceexcl. VAT
€14.99incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Stud Fitting |
Manufacturer ID | 6508 12 21WP2 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 12 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/2 |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 26 g |
C | R1/2 |
D | 12 mm |
F | 22 mm |
G | 19 mm |
H | 44 mm |
L/2 | 31 mm |