




€7.29/ pieceexcl. VAT
€8.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Stud Fitting |
Manufacturer ID | 6508 06 10WP2 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 8 g |
C | R1/8 |
D | 6 mm |
F | 13 mm |
G | 10.5 mm |
H | 28 mm |
L | 18 mm |
L/2 | 18 mm |