




€8.28/ pieceexcl. VAT
€10.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Stud Fitting |
Manufacturer ID | 6503 08 17WP2 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPT (R) |
Thread Size | 3/8 |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 13 g |
C | R3/8 |
D | 8 mm |
F | 19 mm |
G | 13.5 mm |
H | 50 mm |
H1 | 27 mm |
L | 23 mm |