




€5.43/ pieceexcl. VAT
€6.57incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LIQUIfit |
Type | Stud Fitting |
Manufacturer ID | 6315 08 13WP2 |
Shape | Straight |
Material | Polymer |
Tube Outside Diameter | 8 mm |
Thread type | Internal thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -10 to 95 °C |
Fluid | Beverages, Industrial Fluids, Water, Neutral Gases |
Seal material | EPDM |
Grab ring material | Stainless steel |
Material of threaded seal | EPDM |
Suitable for foods | Yes |
Weight | 4 g |
C | R1/4 |
D | 8 mm |
E | 14 mm |
F | 16 mm |
H | 33.5 mm |