




€12.97/ pieceexcl. VAT
€15.69incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 6100 |
Type | Stud Fitting |
Manufacturer ID | 6179 04 13 |
Shape | L-shaped |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -40 to 120 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Vacuum |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Weight | 23 g |
C | R1/4 |
D | 4 mm |
F | 11 mm |
G | 12.5 mm |
H | 17 mm |
J | 10 mm |
L | 20 mm |