




€11.52/ pieceexcl. VAT
€13.94incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 6100 |
Type | Stud Fitting |
Manufacturer ID | 6105 04 57 |
Shape | Straight |
Material | Brass |
Tube Outside Diameter | 4 mm |
Thread type | External thread (M) |
Thread Size | M 8x1.25 |
Operating temperature | from -40 to 120 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Vacuum, Other Fluids, Compatible Gases |
Weight | 12 g |
C | M8x1.25 |
D | 4 mm |
F1 | 13 mm |
F2 | 11 mm |
H | 14.5 mm |