




€42.64/ pieceexcl. VAT
€51.59incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Fitting |
Manufacturer ID | 3805 60 18 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 3/8 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 32 g |
C | NPT3/8 |
D | 3/8 |
F | 19 mm |
F1 | 7 mm |
H | 24 mm |