




€25.58/ pieceexcl. VAT
€30.95incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Fitting |
Manufacturer ID | 3805 04 13 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 16 g |
C | R1/4 |
D | 4 mm |
F | 14 mm |
F1 | 3 mm |
H | 14.5 mm |
K | 11 mm |