




€54.50/ pieceexcl. VAT
€65.94incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Fitting |
Manufacturer ID | 3801 10 17 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 35 g |
C | G3/8 |
D | 10 mm |
F | 21 mm |
F1 | 7 mm |
H | 25 mm |
K | 23 mm |