




€25.09/ pieceexcl. VAT
€30.36incl. VAT
Sold per: 2Min. order: 2
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Fitting |
Manufacturer ID | 3801 06 19 |
Shape | Straight |
Material | Stainless steel 316L |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 10 g |
C | M5x0.8 |
D | 6 mm |
F | 13 mm |
F1 | 2.5 mm |
H | 20.5 mm |
K | 14 mm |