




€7.82/ pieceexcl. VAT
€9.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Stud Fitting |
Manufacturer ID | 3675 56 18 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 1/4 in |
Thread type | External thread (NPT) |
Thread Size | 3/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Seal material | FPM (FKM) |
Material of threaded seal | FKM |
Suitable for foods | Yes |
Oscillation | No |
Weight | 28 g |
C | NPT3/8 |
D | 1/4 |
F1 | 18 mm |
F2 | 5 mm |
H | 0.67 in |
H | 17 mm |