




€5.92/ pieceexcl. VAT
€7.16incl. VAT
Sold per: 200Min. order: 200
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Stud Fitting |
Manufacturer ID | 3675 04 11 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 5/32 in |
Thread type | External thread (NPT) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
C | NPT1/8 |
D | 5/32 |
F1 | 11 mm |
F2 | 3 mm |
H | 15 mm |