




€26.47/ pieceexcl. VAT
€32.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3200 |
Type | Stud Fitting |
Manufacturer ID | 3298 03 09 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Thread type | External thread (M) |
Thread Size | M 3x0.5 |
Operating temperature | from -15 to 70 °C |
Fluid | Air (compressed air) |
Oscillation | No |
Weight | 4 g |
C | M3x0.5 |
D | 3 mm |
F | 6 mm |
G | 6 mm |
H | 13.5 mm |
J | 6 mm |
L | 20.5 mm |