




€14.37/ pieceexcl. VAT
€17.39incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3200 |
Type | Stud Fitting |
Manufacturer ID | 3218 03 19 |
Shape | Banjo |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 3 mm |
Thread type | External thread (M) |
Thread Size | M 5x0.8 |
Operating temperature | from -15 to 70 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 5 g |
C | M5x0.8 |
D | 3 mm |
G | 6 mm |
H | 10.5 mm |
H1 | 4.5 mm |
J | 8 mm |
L | 15 mm |