




€24.04/ pieceexcl. VAT
€29.09incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Stud Fitting |
Manufacturer ID | 3198 14 21 |
Shape | T-shape |
Material | Polymer |
Tube Outside Diameter | 14 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 35 g |
C | G1/2 |
D | 14 mm |
E | 7 mm |
F | 24 mm |
G | 22 mm |
H | 27 mm |
L/2 | 35.5 mm |