




€28.00/ pieceexcl. VAT
€33.88incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Stud Fitting |
Manufacturer ID | 3169 16 17 |
Shape | L-shaped |
Material | Polymer |
Tube Outside Diameter | 16 mm |
Thread type | External thread BSPP (G) |
Thread Size | 3/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Extended | Yes |
Weight | 220 g |
C | G3/8 |
D | 16 mm |
E | 7.5 mm |
F | 27 mm |
G | 27 mm |
H | 82.5 mm |
L | 52 mm |