




€9.60/ pieceexcl. VAT
€11.62incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Stud Fitting |
Manufacturer ID | 3148 04 10 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPT (R) |
Thread Size | 1/8 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (compressed air) |
Seal material | NBR |
Grab ring material | Stainless steel |
Material of threaded seal | NBR |
Suitable for foods | Yes |
Oscillation | No |
Weight | 9 g |
C | R1/8 |
D | 4 mm |
F | 10 mm |
H | 32.5 mm |
K | 8.5 mm |
L | 17.5 mm |
N | 9 mm |