




€70.16/ pieceexcl. VAT
€84.89incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3800 |
Type | Stud Elbow |
Manufacturer ID | 3809 08 14 |
Shape | L-shaped |
Material | Stainless steel 316L |
Thread type | External thread (NPT) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 45 g |
C | NPT1/4 |
D | 8 mm |
F | 14 mm |
G | 15 mm |
H | 34 mm |
L | 24 mm |
L/2 | 12 mm |