




€21.60/ pieceexcl. VAT
€26.14incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3000 |
Type | Stud Double Y Connector |
Manufacturer ID | 3132 06 13 |
Shape | Y-shape |
Material | Polymer |
Tube Outside Diameter | 6 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -20 to 80 °C |
Fluid | Air (Compressed Air), Other Fluids |
Oscillation | No |
Weight | 42 g |
C | G1/4 |
D | 6 mm |
E | 5.5 mm |
F | 19 mm |
H | 31.5 mm |
K | 31.5 mm |
K1 | 26.5 mm |
L | 53.5 mm |
L/2 | 26.75 mm |
M | 26.5 |
N | 12 mm |
N1 | 10 mm |
T | 3.7 mm |