




€19.29/ pieceexcl. VAT
€23.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Stud Branch Tee |
Manufacturer ID | 3698 08 13 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 8 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 45 g |
C | G1/4 |
D | 8 mm |
E | 6.5 mm |
F | 16 mm |
G | 15 mm |
H | 34 mm |
J | 10 mm |
K | 17.5 mm |
L | 23.5 mm |
L/2 | 11.75 mm |