




€14.67/ pieceexcl. VAT
€17.75incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | LF 3600 |
Type | Stud Branch Tee |
Manufacturer ID | 3698 04 10 |
Shape | T-shape |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 4 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/8 |
Operating temperature | from -25 to 150 °C |
Fluid | Air (Compressed Air), Lubricants (Grease), Water |
Suitable for foods | Yes |
Oscillation | Yes |
Weight | 21 g |
C | G1/8 |
D | 4 mm |
E | 5.5 mm |
F | 13 mm |
G | 10 mm |
H | 25.5 mm |
J | 7 mm |
K | 14 mm |
L | 18 mm |
L/2 | 9 mm |