

€3.70/ pieceexcl. VAT
€4.48incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 27/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6901 |
Manufacturer ID | 6901 06 19 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M5 x 0.8 |
Operating temperature | from -10 to 130 °C |
Seal material | EPDM |
Grab ring material | Stainless steel |
C | M5 x 0.8 |
D | 6 mm |
E | 3 mm |
F | 11 mm |
F1 | 2.5 mm |
H | 16 mm |