

€16.83/ pieceexcl. VAT
€20.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 6801 |
Manufacturer ID | 6801 10 21 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 10 mm |
Thread type | External thread BSPP (G) |
Thread Size | 1/2 |
Operating temperature | from -10 to 95 °C |
Seal material | EPDM |
Grab ring material | Stainless steel |
C | G1/2 |
D | 10 mm |
E | 7 mm |
F | 24 mm |
F1 | 8 mm |
H | 18 mm |