

€3.11/ pieceexcl. VAT
€3.76incl. VAT
Sold per: 10Min. order: 10
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 3181 |
Manufacturer ID | 3181 06 19 |
Shape | Straight |
Material | Brass, Nickel-plated |
Tube Outside Diameter | 6 mm |
Thread type | External thread (M) |
Thread Size | M5 x 0.8 |
Operating temperature | from -20 to 80 °C |
C | M5 x 0.8 |
D | 6 mm |
E | 3.5 mm |
F | 2.5 mm |
G | 11 mm |
H | 16.5 mm |