




€144.52/ pieceexcl. VAT
€174.87incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 7860 |
Fitting type | Soft Start fitting |
Material | Technopolymer / Brass, Nickel-plated |
Tube Outside Diameter | 10 |
Thread type | External thread BSPP (G) |
Thread Size | 1/4 |
Operating pressure | from 3 to 10 bar |
Operating temperature | from -15 to 60 °C |
Body material | Technopolymer / Brass, Nickel-plated |
Seal material | NBR |