




€1.84/ pieceexcl. VAT
€2.23incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0935 |
Material | Brass, Nickel-plated |
Shape | Straight |
Threaded connection 1 | Internal thread BSPP (G) |
Connection 1 thread size | 1/8 |
Hose inside diameter | 6 mm |
Ambient temperature | from -10 to 80 °C |
Maximum operating pressure | 60 bar |
C | G1/8 mm |
E | 8 mm |
F | 12 mm |
L | 28.5 mm |
L1 | 19 mm |