




€44.01/ pieceexcl. VAT
€53.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0683 |
Housing material | Stainless steel |
Port thread type | NPT |
Port Size | 3/8 |
Operating temperature | from -20 to 180 °C |
Maximum operating pressure in bar | 12 bar |
C | NPT3/8 mm |
E | 11 mm |
F | 8 mm |
H | 19 mm |