




€28.01/ pieceexcl. VAT
€33.89incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0683 |
Housing material | Stainless steel |
Port thread type | NPT |
Port Size | 1/8 |
Operating temperature | from -20 to 180 °C |
Maximum operating pressure in bar | 12 bar |
C | NPT1/8 mm |
E | 7 mm |
F | 7 mm |
H | 14 mm |