




€30.26/ pieceexcl. VAT
€36.61incl. VAT
Sold per: 5Min. order: 5
51 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0683 |
Housing material | Stainless steel |
Port thread type | NPT |
Port Size | 1/4 |
Operating temperature | from -20 to 180 °C |
Maximum operating pressure in bar | 12 bar |
C | NPT1/4 mm |
E | 11 mm |
F | 7 mm |
H | 18 mm |