




€25.31/ pieceexcl. VAT
€30.63incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0682 |
Housing material | Stainless steel |
Port thread type | BSPP (G) |
Port Size | 1/8 |
Operating temperature | from -20 to 180 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/8 mm |
E | 8 mm |
F | 7 mm |
H | 15 mm |