




€70.38/ pieceexcl. VAT
€85.16incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0682 |
Housing material | Stainless steel |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -20 to 180 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/2 mm |
E | 12 mm |
F | 10 mm |
H | 22 mm |