




€6.63/ pieceexcl. VAT
€8.02incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0675 |
Housing material | Sinterbronze |
Port thread type | Metric |
Port Size | M 7 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | M 7x1 mm |
F | 11 mm |
L | 25 mm |
L1 | 19 mm |