




€3.20/ pieceexcl. VAT
€3.87incl. VAT
244 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0670 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 1/4 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/4 mm |
J | 9 mm |
L | 27 mm |
L1 | 21 mm |