




€8.97/ pieceexcl. VAT
€10.85incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0670 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 1/2 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G1/2 mm |
J | 13 mm |
L | 43 mm |
L1 | 34 mm |