




€26.24/ pieceexcl. VAT
€31.75incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0670 |
Housing material | Sinterbronze |
Port thread type | BSPP (G) |
Port Size | 1 |
Operating temperature | from -20 to 150 °C |
Maximum operating pressure in bar | 12 bar |
C | G1 mm |
J | 21 mm |
L | 65 mm |
L1 | 53 mm |