




€3.30/ pieceexcl. VAT
€3.99incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0674 |
Housing material | Polyethylene |
Port thread type | Metric |
Port Size | M 5 |
Operating temperature | from -10 to 80 °C |
Maximum operating pressure in bar | 10 bar |
C | M 5x0.8 mm |
E | 4 mm |
H | 23 mm |