




€29.88/ pieceexcl. VAT
€36.15incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0674 |
Housing material | Polyethylene |
Port thread type | BSPP (G) |
Port Size | 3/4 |
Operating temperature | from -10 to 80 °C |
Maximum operating pressure in bar | 10 bar |
C | G3/4 mm |
E | 15.5 mm |
H | 131 mm |