




€19.78/ pieceexcl. VAT
€23.93incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0133 |
Series | 0133 |
Size of threaded connection (inch) | 3/4" |
Nominal inner diameter of hose | 19.1 |
Thread connection | Parallel ( G ) Male |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 32 mm |
L | 65.5 mm |
E | 11.5 mm |
D2 | 27 mm |
T | 16 mm |
D1 | 19.1 mm |
F | 32 mm |
H | 43 mm |
G | 32 mm |