




€16.07/ pieceexcl. VAT
€19.44incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0133 |
Series | 0133 |
Size of threaded connection (inch) | 3/4" |
Nominal inner diameter of hose | 15.9 |
Thread connection | Parallel ( G ) Male |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 32 mm |
L | 59 mm |
E | 11.5 mm |
D2 | 23 mm |
T | 13.5 mm |
D1 | 15.9 mm |
F | 32 mm |
H | 36.5 mm |
G | 32 mm |