




€7.59/ pieceexcl. VAT
€9.18incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0133 |
Series | 0133 |
Size of threaded connection (inch) | 1/4" |
Nominal inner diameter of hose | 6.3 |
Thread connection | Parallel ( G ) Male |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 17 mm |
L | 33.5 mm |
E | 7 mm |
D2 | 13 mm |
T | 4.8 mm |
D1 | 6.3 mm |
F | 17 mm |
H | 20 mm |
G | 17 mm |