




€15.31/ pieceexcl. VAT
€18.53incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0134 |
Series | 0134 |
Size of threaded connection (inch) | 3/4" |
Nominal inner diameter of hose | 15.9 |
Thread connection | External thread BSPT (R) |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 27 mm |
L | 60.5 mm |
D2 | 23 mm |
T | 13.5 mm |
L1 | 36.5 mm |
D1 | 15.9 mm |
F | 27 mm |
G | 27 mm |