




€9.37/ pieceexcl. VAT
€11.34incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0134 |
Series | 0134 |
Size of threaded connection (inch) | 1/2" |
Nominal inner diameter of hose | 12.7 |
Thread connection | External thread BSPT (R) |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 22 mm |
L | 50 mm |
D2 | 19 mm |
T | 10 mm |
L1 | 28 mm |
D1 | 12.7 mm |
F | 22 mm |
G | 23.5 mm |