




€20.87/ pieceexcl. VAT
€25.25incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0132 |
Series | 0132 |
Nominal inner diameter of hose | 19.1 |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 36 mm |
L | 56.5 mm |
D | 22 mm |
D2 | 27 mm |
T | 16 mm |
L1 | 17 mm |
D1 | 19.1 mm |
F | 36 mm |
G | 30.5 mm |