




€13.55/ pieceexcl. VAT
€16.40incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0132 |
Series | 0132 |
Nominal inner diameter of hose | 15.9 |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 30 mm |
L | 50 mm |
D | 18 mm |
D2 | 23 mm |
T | 13.5 mm |
L1 | 17 mm |
D1 | 15.9 mm |
F | 30 mm |
G | 27 mm |