




€7.82/ pieceexcl. VAT
€9.46incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | LEGRIS |
Series | 0132 |
Series | 0132 |
Nominal inner diameter of hose | 9.5 |
Material | Brass |
Maximum operating pressure | 16 bar |
Temperature range °C (depending on medium) | from -20 to 100 °C |
Wrench width | 24 mm |
L | 35.5 mm |
D | 14 mm |
D2 | 16 mm |
T | 7.5 mm |
L1 | 15 mm |
D1 | 9.5 mm |
F | 24 mm |
G | 19.5 mm |