LEGRIS

LEGRIS Roll 500m PA tube 2005P10 01 polyamide 10x8mm black

  • ERIKS:23565176
Image 1
Save to list

€1,192.03/ pieceexcl. VAT

€1,442.36incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
LEGRIS
Series
2005P
Hose material
Polyamide
Internal diameter
8 mm
Outer diameter
10 mm
Temperature range
from -40 to 100 °C
Colour
Black
Minimum bending radius
50 mm